Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 60 x 84 inches, Louver 3388 Primed Wh1te, 6.6ft Rails Hardware Se
Mfr # LOUVER3388BBB-PRI-6084
Zoro # G523240324
product price:Â
$
2,280.99
/ea
Key Features
Door Color
Primed
Door Height
84 in
Door Material
Solid Core
Hardware Finish
Prefinished
Door Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOUVER3388BBB-PRI-6084
- Zoro #
- G523240324
- UPC #
- 197890036643
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 60 in
Details
- Door Color
- Primed
- Item
- Interior barn bypass door
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Description
Sliding Closet Barn Bypass Doors 60 x 84 inches, Louver 3388 Primed Wh1te, 6.6ft Rails Hardware Se. White louvered interior door designed with horizontal slats for ventilation, privacy, and modern style. The louver construction provides natural airflow while maintaining a clean, minimalist look. Perfect solution for closets, laundry rooms, pantries, utility rooms, and small spaces. Paintable white finish makes it easy to customize to any interior design. SET INCLUDES: 2 Door Slabs; 2 steel rails 6.6FT each; Hangers with wheels; Door Stops; Floor Guide; Brackets; Anti-Jump pins; Installation Manual; Screws for hardware; Doors are not pre-drilled Recommended for painting.. Modern louvered sliding barn doors are crafted from solidwood with a reinforced manufacturing wood core. The horizontal louver design not only enhances the look but also allows air circulation, making these doors a great option for functional and stylish interiors. The bypass sliding system saves space, ideal for narrow hallways and compact rooms. SOLID CORE Made from wood and manufacturing wood core for durability, stability, and the feel of solid wood. SMOOTH SURFACE Paintable white coating, ready for finishing to match any modern or traditional interior style. NO FORMALDEHYDE Eco-friendly and non-toxic materials, safe for homes, hospitals, and childcare spaces CONSTRUCTION Durable slatted design engineered for long-lasting performance, airflow, and easy maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.