Sliding Closet Barn Bypass Doors 60 x 84in, Painted White W/ Frosted Glass, Sturdy 6.6ft Rails

  • Mfr # PLANUM0660BBB-BEM-6084

  • Zoro # G109167458


product price:  $1,792.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLANUM0660BBB-BEM-6084
Zoro #
G109167458
UPC #
701466156652
Country of Origin
Italy

Dimensions

Size
60" x 84" ( 2* 30x84)
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
White

Description

SET INCLUDES:2 Door Slabs2 steel rails 6.6FT eachHangers with wheelsDoor StopsFloor GuideBracketsAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled! Door made of solid Wood and eco-veneer coating. It is not recommended to paint.Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Planum collection, the Modern Barn Bypass Doors! Made from high-quality solid core wood, these doors offer exceptional durability and strength that will last for years to come. The painted white color provides a sleek and modern touch, making them a perfect fit for any interior design style.The Modern Barn Bypass Doors feature vertical frosted glass panels that not only add a touch of sophistication but also provide a sense of privacy to the room. The doors are designed to slide effortlessly on a bypass track, allowing for space-saving and creating a seamless look.Installation of the Modern Barn Bypass Doors is a breeze with our easy-to-follow instructions and included hardware. Our attention to detail and quality craftsmanship ensures that the doors will remain in perfect condition even after years of use.The barn bypass doors are not only aesthetically pleasing but also functional. They offer an excellent space-saving solution while creating a statement piece in any room. The doors are perfect for separating rooms or for use as a decorative feature.Upgrade your home with the Modern Barn Bypass Doors and experience the perfect balance of style and functionality. These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products