Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 64 x 80 inches, Planum 0010 Gloss Black, 6.6ft Rails Hardware Set
- Mfr # PLANUM0010BBB-GLB-64
- Zoro # G923242508
product price:Â
$
2,128.99
/ea
Key Features
Door Color
Gloss Black
Hardware Finish
Prefinished
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010BBB-GLB-64
- Zoro #
- G923242508
- UPC #
- 199171097091
- Country of Origin
- Italy
- Door Color
- Gloss Black
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 64 in
Description
Sliding Closet Barn Bypass Doors 64 x 80 inches, Planum 0010 Gloss Black, 6.6ft Rails Hardware Set, Wood Solid Bedroom Wardrobe Doors. Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home Key Features: -- SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 44" x 83" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Details: Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home. A perfect choice for interiors that want to stand out. SET INCLUDES: 2 Door Slabs; 2 steel rails 6.6FT each; Hangers with wheels; Door Stops; Floor Guide; Brackets; Anti-Jump pins; Installation Manual; Screws for hardware; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Barn Bypass Doors from Sartodoors, a contemporary and elegant addition to any interior space. Crafted with high-quality wood and a solid core, these doors are built to last and provide lasting style for years to come. Design of these doors creates a sleek and modern look that is perfect for contemporary and industrial-style interiors. The flush door design enhances the minimalistic appearance of these doors, making them a great choice for any modern decor. With their bypass feature, these doors easily slide past each other, offering practicality and functionality in any space. This feature is particularly useful in narrow hallways or closets, making these doors a great addition to small spaces. Sartodoors is known for its outstanding quality, and these doors are no exception. They are easy to install and maintain, ensuring they will last for years to come. SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable. SMOOTH SURFACE Exceptional high-gloss coating flawlessly applied over a durable laminated wood structure with a honeycomb and wood core. The mirror-smooth surface enhances both strength and modern elegance. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.