Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 64 x 80in, Nebraska Grey W/ Frosted Glass, Sturdy 6.6ft Rails
- Mfr # QUADRO4445BBB-NEB-64
- Zoro # G509169410
product price:Â
$
1,594.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
64 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445BBB-NEB-64
- Zoro #
- G509169410
- UPC #
- 701466150975
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Nebraska Grey
- Item
- Interior barn bypass door
Description
SET INCLUDES:2 Door Slabs2 steel rails 6.6FT eachHangers with wheelsDoor StopsFloor GuideBracketsAnti-Jump pinsInstallation ManualScrews for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.The Modern Barn Bypass Door from the Quadro collection is a beautiful and functional addition to any living space. Made from high-quality wood and MDF, this door features a striking Nebraska Grey finish that will complement any interior decor.One of the standout design features of this barn door is the frosted glass strip that runs the length of the door panel. This strip provides a subtle touch of elegance and allows natural light to filter through, creating a warm and inviting atmosphere in any room.The bypass door design allows for easy installation and space-saving benefits, making it an excellent choice for areas where space is at a premium. The doors slide smoothly and effortlessly past each other, providing quick and easy access to any room.Whether you're updating an existing space or starting from scratch, the Modern Barn Bypass Door from the Quadro collection is the perfect choice. Its high-quality construction, sleek design, and effortless operation make it a must-have for any modern living space.Order your Modern Barn Bypass Door today and take the first step towards transforming your space into a stylish and functional masterpiece. With its blend of modern design and practicality, this barn door is sure to impress and become a focal point of any room. Don't wait, add a touch of sophistication and functionality to your space with the Modern Barn Bypass Door from the Quadro collection.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.