Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 64 x 84 inches, Planum 0040 White Silk with Black Glass, Sturdy 6.
Mfr # PLANUM0040BBB-WS-6484
Zoro # G923254662
product price:Â
$
2,623.99
/ea
Key Features
Door Height
84 in
Door Color
White
Door Material
Solid Core
Hardware Finish
Prefinished
Door Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0040BBB-WS-6484
- Zoro #
- G923254662
- UPC #
- 197890398109
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 64 in
- Door Thickness
- 1.6 in
Details
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Description
Sliding Closet Barn Bypass Doors 64 x 84 inches, Planum 0040 White Silk with Black Glass, Sturdy 6.6ft Rails Hardware Set, Wood Solid Bedroom Wardrobe Doors. SartoDoors - the european doors of modern and traditional design Key Features: SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request Details: SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of Solid wood with honeycomb. Thickness of the door - 1 9/16". Glass - painted Black, Gloss. Doors are no pre-drilled for the hardware. Hardware require extra 8" clearance above the door. Bypass Sliding Hardware requires at least 8 inches clearance above the door from top opening to the ceiling. Set includes: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-Frame pins; - all mounting screws; NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.