Shop SARTODOORS

Sliding Closet Barn Bypass Doors 64 x 96 inches, Ego 5014 Marble Oak

  • Mfr # EGO5014BBB-DMR-6496
  • Zoro # G923216370

product price: 
$
2,899.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
96 in
Door Color
EGO Marble Oak
Door Width
64 in
Door Material
Solid Core
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGO5014BBB-DMR-6496
Zoro #
G923216370
UPC #
197890885586
Country of Origin
Italy
Door Color
EGO Marble Oak
Door Material
Solid Core
Hardware Finish
Prefinished
Item
Interior barn bypass door

Dimensions

Door Height
96 in
Door Width
64 in

Description

Introducing the "Ego Premium Natural Wood Doors" from our collection, featuring a blend of premium natural wood and a luxurious veneer coating. The clean lines and discreet design exude elegance and sophistication, making them a perfect choice for any modern interior. The multi-layer finishing with high-quality enamels and matt varnishes gives the doors a smooth, velvety surface that is both visually appealing and durable.

The premium decorative films used in these doors are based on polypropylene, offering an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly and contributing to a healthier living environment. The high-quality material surface is easy to clean and guarantees exceptional resistance against mechanical stress and chemicals.

Key Features:

  • Premium natural wood with veneer coating
  • Clean lines and discreet design
  • Multi-layer finishing for a smooth, velvety surface
  • Environmentally friendly materials
  • Easy to clean and highly durable

Specifications:

Finish: Premium natural wood with veneer coating
Door core: Solid wood (engineered wood)
Thickness of the door: 1 9/16"
Thickness of the glass: 1/6"
Doors have NO holes for hardware installation

What's Included:

  • 2 door slabs
  • 2 steel rails (6.6FT each)
  • 4 hangers with wheels (require extra 6" of height)
  • 4 door stops
  • 2 floor guides (groove for guide has to be made)
  • 5 brackets
  • 2 anti-Frame pins
  • All mounting screws

The "Ego Premium Natural Wood Doors" are designed to elevate the style and functionality of any space. Their premium materials, exquisite craftsmanship, and timeless design make them a standout choice for discerning homeowners and designers alike. Contact us today to order your Ego doors and experience luxury and durability in every detail!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products