Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 64x96 inches Solid Core Modern Interior
Mfr # QUADRO4113BBB-SS-6496
Zoro # G923278187
product price:Â
$
2,946.99
/ea
Key Features
Door Material
Solid Core
Door Color
Ginger Ash
Door Height
96 in
Door Width
64 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113BBB-SS-6496
- Zoro #
- G923278187
- UPC #
- 197890439208
- Country of Origin
- Italy
- Door Material
- Solid Core
- Item
- Interior barn bypass door
- Door Color
- Ginger Ash
- Hardware Finish
- Prefinish
Description
Sliding Closet Barn Bypass Doors 64x96 inches Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.Introducing the Modern Double Pocket Door from the Planum collection, a sophisticated and practical addition to any interior space. Made from high-quality wood with a solid core, this door is built to last. The Chocolate Ash color finish adds depth and character to any room, making it a popular choice among homeowners, architects, and interior designers. The Full glass Lite design allows natural light to filter through, creating an inviting and welcoming atmosphere. It's an ideal solution for rooms where privacy is not a concern, such as living areas, dining rooms, or offices. Plus, the tempered glass provides added safety and security, ensuring that the door will withstand everyday wear and tear. The Modern Double Pocket Door from the Planum collection is part of the Interior Wood Doors in Brooklyn NY series, a highly respected and trusted collection known for its exceptional craftsmanship and attention to detail. The doors in this series are designed to elevate any decor style, from modern to traditional, and are made to withstand the test of time. In addition to its stunning design, the Modern Double Pocket Door is a space-saving solution for larger rooms or areas where traditional doors may not be practical. When opened, both doors slide seamlessly into the walls, providing a clean and unobstructed entrance. In conclusion, the Modern Double Pocket Door from the Planum collection is a stylish and practical option for any interior space. With its rich Chocolate Ash color finish, Full glass Lite design, and space-saving features, it's a versatile choice that can be customized to meet your specific needs. Plus, it's part