Sliding Closet Barn Bypass Doors 84 x 80 inches, Ego 5000 Painted White Oak
- Mfr # EGO5000BBB-PWO-84
- Zoro # G923216141
Key Features
Specifications
Details
- MFR #
- EGO5000BBB-PWO-84
- Zoro #
- G923216141
- UPC #
- 197890880208
- Country of Origin
- Italy
- Door Color
- EGO Painted White Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior barn bypass door
Dimensions
- Door Height
- 80 in
- Door Width
- 84 in
Description
Introducing the "Ego Premium Natural Wood Doors" from our collection, featuring a blend of premium natural wood with honeycomb and a luxurious veneer coating. The clean lines and discreet design exude elegance and sophistication, making them a perfect choice for any modern interior. The multi-layer finishing with high-quality enamels and matt varnishes gives the doors a smooth, velvety surface that is both visually appealing and durable.
The premium decorative films used in these doors are based on polypropylene, offering an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly and contributing to a healthier living environment. The high-quality material surface is easy to clean and guarantees exceptional resistance against mechanical stress and chemicals.
Key Features:
- Premium natural wood with honeycomb and veneer coating
- Clean lines and discreet design
- Multi-layer finishing for a smooth, velvety surface
- Environmentally friendly materials
- Easy to clean and highly durable
Specifications:
Finish: Premium natural wood with honeycomb and veneer coating
Door core: Solid wood (engineered wood)
Thickness of the door: 1 9/16"
Doors have NO holes for hardware installation
What's Included:
- 2 door slabs
- 2 steel rails (6.6FT each)
- 4 hangers with wheels (require extra 6" of height)
- 4 door stops
- 2 floor guides (groove for guide has to be made)
- 5 brackets
- 2 anti-Frame pins
- All mounting screws
The "Ego Premium Natural Wood Doors" are designed to elevate the style and functionality of any space. Their premium materials, exquisite craftsmanship, and timeless design make them a standout choice for discerning homeowners and designers alike. Contact us today to order your Ego doors and experience luxury and durability in every detail!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.