Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 84 x 96 inches, Ego 5012 Cognac Oak Veneer, Modern 8ft Rails Hard
Mfr # EGO5012BBB-DKO-8496
Zoro # G923222111
product price:Â
$
3,267.99
/ea
Key Features
Door Color
EGO Cognac Oak
Door Height
96 in
Door Material
Solid Core
Door Width
84 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO5012BBB-DKO-8496
- Zoro #
- G923222111
- UPC #
- 197890891068
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Details
- Door Color
- EGO Cognac Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior barn bypass door
Description
Sliding Closet Barn Bypass Doors 84 x 96 inches, Ego 5012 Cognac Oak Veneer, Modern 8ft Rails Hard. Introducing the "Ego Premium Natural Wood Doors" from our collection, featuring a blend of premium natural wood and a luxurious veneer coating. The clean lines and discreet design exude elegance and sophistication, making them a perfect choice for any modern interior. The multi-layer finishing with high-quality enamels and matt varnishes gives the doors a smooth, velvety surface that is both visually appealing and durable. The premium decorative films used in these doors are based on polypropylene, offering an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly and contributing to a healthier living environment. The high-quality material surface is easy to clean and guarantees exceptional resistance against mechanical stress and chemicals. Key Features:- Premium natural wood and veneer coating- Clean lines and discreet design- Multi-layer finishing for a smooth, velvety surface- Environmentally friendly materials- Easy to clean and highly durable Specifications:Finish: Premium natural wood and veneer coatingDoor core: Solid wood (engineered wood)Thickness of the door: 1 9/16"Doors have NO holes for hardware installation What's Included:- 2 door slabs- 2 steel rails (6.6FT each)- 4 hangers with wheels (require extra 6" of height)- 4 door stops- 2 floor guides (groove for guide has to be made)- 5 brackets- 2 anti-Frame pins- All mounting screws The "Ego Premium Natural Wood Doors" are designed to elevate the style and functionality of any space. Their premium materials, exquisite craftsmanship, and timeless design make them a standout choice for discerning homeowners and designers alike. Contact us today to order your Ego doors and experience luxury and durability in every detail!