Sliding Closet Barn Bypass Doors, Felicia 3355 Matte Black with Clear Glass, 48" x 96" (2* 24x96)
- Mfr # FELICIA3355BBB-BLK-4896
- Zoro # G123221174
product price:Â
$
3,202.99
/ea
Key Features
Door Height
96 in
Door Color
Black Matte
Door Width
48 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3355BBB-BLK-4896
- Zoro #
- G123221174
- UPC #
- 197890086488
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 48 in
Details
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior barn bypass door
- Hardware Finish
- Prefinished
Description
Sliding Closet Barn Bypass Doors, Felicia 3355 Matte Black with Clear Glass, Sturdy 6.6ft Rails Ha. Set includes: - 2 doors slabs;- 2 steel rails 6.6FT each;- 4 hangers with wheels;- 4 door stops;- 2 floor guide;- 5 brackets; - 2 anti-Frame pins;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 8" clearance above the door. Bypass Sliding Hardware requires at least 8 inches clearance above the door from top opening to the ceiling. Introducing the Classic Barn Bypass Doors, the perfect way to add a touch of sophistication and style to your interior decor. These doors are crafted from high-quality wood with a Solid Core construction, ensuring durability and longevity. The doors are finished with a sleek Matte Black color, which creates a dramatic and elegant look that's perfect for modern and contemporary spaces. The Classic Barn Bypass Doors come with 12 Lites of Clear Glass, allowing natural light to flow through your living space while providing privacy. The glass panes are made from high-quality materials, ensuring that they remain clear and vibrant for years to come. With 12 Lites, these doors provide a unique design element that will elevate any interior space. The Felicia collection is a stunning lineup of barn doors that are designed and manufactured by a leading doors manufacturer based in Brooklyn. The collection features a range of barn doors that are ideal for any interior space, from classic designs to contemporary and modern styles. The Classic Barn Bypass Doors come with Stainless Steel Barn Hardware, ensuring that they operate smoothly and quietly. The hardware is built to last, providing a long-lasting and reliable solution for your interior design needs. In conclusion, the Classic Barn Bypass Doors are the perfect investment for anyone looking to add a touch of elegance and sophistication to their interior decor. With their Solid Core construction, Matte Black finish, and Clear Glass panes, these doors are both stylish and functional.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.