Shop SARTODOORS

Sliding Closet Barn Bypass Doors, Planum 0010 Concrete, 48" x 84" (2* 24x84)

  • Mfr # PLANUM0010BBB-BTN-4884
  • Zoro # G701217315

product price: 
$
2,057.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Concrete
Hardware Finish
Prefinished
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0010BBB-BTN-4884
Zoro #
G701217315
UPC #
808226871516
Country of Origin
Italy
Door Color
Concrete
Hardware Finish
Prefinished
Door Material
Solid Wood with Honeycomb

Description

SET INCLUDES:

  • 2 Door Slabs
  • 2 steel rails 6.6FT each
  • Hangers with wheels
  • Door Stops
  • Floor Guide
  • Brackets
  • Anti-Jump pins
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Barn Bypass Doors from the Planum collection - a sleek and stylish addition to any interior space. Made from high-quality wood with a solid core, these doors are built to last.
The Concrete color of these doors is a perfect choice for those who prefer a modern and industrial aesthetic. The flush design adds to their minimalist appearance, making them an excellent choice for any contemporary or industrial decor.
The bypass feature of these doors makes them highly functional, allowing them to slide past each other rather than swing open. This feature is especially useful in tight spaces, such as closets or narrow hallways.
The Planum collection is renowned for its exceptional quality, and these doors are no exception. They are easy to install and maintain, and their durability means that they will last for years to come, making them an excellent investment for any home or office.
At Brooklyn Doors, we are committed to providing our customers with the highest quality products and services. We offer a wide range of interior doors, all crafted with the utmost care and attention to detail. Shop with us today and discover the difference in quality and service.

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products