Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors, Planum 1010 Chocolate Ash, 36" x 84" (2* 18x84)
- Mfr # PLANUM1010BBB-CA-3684
- Zoro # G923257755
product price:Â
$
2,658.99
/ea
Key Features
Door Color
Chocolate Ash
Door Height
84 in
Door Material
Solid Wood with Honeycomb
Door Width
36 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM1010BBB-CA-3684
- Zoro #
- G923257755
- UPC #
- 197890490377
- Country of Origin
- Italy
- Door Color
- Chocolate Ash
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior barn bypass door
Dimensions
- Door Height
- 84 in
- Door Width
- 36 in
Description
Sliding Closet Barn Bypass Doors Planum 1010 36x84 (2* 18x84) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Barn Bypass Doors from the Planum collection - a stylish combination of modern design and rustic charm. These doors are made from high-quality wood with a solid core, ensuring durability and longevity for your home or office. The Chocolate Ash color of these doors is perfect for creating a warm and cozy atmosphere in any interior space. The flush design adds to their sleek appearance, making them an excellent choice for any contemporary or traditional decor. The bypass feature of these doors adds a unique touch to their design, allowing them to slide past each other rather than swing open. This feature is especially useful in tight spaces, such as closets or narrow hallways. The Planum collection is known for its superior quality, and these doors are no exception. They are easy to install and maintain, and their durability means that they will last for years to come, making them a great investment for any home or office. At Brooklyn Doors, we are committed to providing our customers with the best quality products and services. We offer a wide range of interior doors, all of which are crafted with the utmost care and attention to detail. Shop with us today and discover the difference in quality and service. SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.