Sliding Closet Barn Bypass Doors with Frosted Glass, Veregio 7288 Light Grey Oak, 60" x 96"
- Mfr # VEREGIO7288BBB-OAK-6096
- Zoro # G109167465
Key Features
Specifications
Details
- MFR #
- VEREGIO7288BBB-OAK-6096
- Zoro #
- G109167465
- UPC #
- 701466166144
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Laminate
- Door Color
- Light Grey Oak
- Item
- Interior barn bypass door
Dimensions
- Size
- 60" x 96" ( 2* 30x96)
- Door Width
- 60 in
- Door Height
- 96 in
Description
SET INCLUDES:
- 2 Door Slabs
- 2 steel rails 6.6FT each
- Hangers with wheels
- Door Stops
- Floor Guide
- Brackets
- Anti-Jump pins
- Installation Manual
- Screws for hardware
Doors are Not Pre-drilled for the hardware!?
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our Modern Barn Bypass Doors, crafted from high-quality wood with Solid Core and finished in a beautiful Light Grey Oak color. The sleek and sophisticated design of these doors is enhanced by the addition of Frosted Glass Strips, which add a touch of elegance to any room. The collection name Veregio ensures that these doors are part of our premium line, meaning they are built to last and sure to impress.
These doors are perfect for anyone looking to create a modern and stylish home. They offer a great way to divide a room or create a private space without sacrificing natural light. The Barn Bypass feature makes them ideal for spaces where a traditional swinging door may not be practical.
Our doors come in a variety of sizes to fit any opening, and the hardware is included for easy installation. With their easy-to-use functionality and durable construction, these doors are sure to be a popular choice among homeowners and designers alike. Order now and see the difference these beautiful doors can make in your space.
SOLID CORE
Solid wood core covered by eco-veneer using Soft-touch technology.
TOP QUALITY
High-end film layer that is applied on top of the eco-veneer Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. ?We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.