Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 36" x 80", Felicia 3355 Matte Black with Clear Glass
- Mfr # FELICIA3355BF-BLK-36
- Zoro # G223217428
product price:Â
$
2,672.99
/ea
Key Features
Door Height
80 in
Door Width
36 in
Door Color
Black Matte
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FELICIA3355BF-BLK-36
- Zoro #
- G223217428
- UPC #
- 197890087744
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 36 in
Details
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior bi-fold door
- Hardware Finish
- Prefinished
Description
Sliding Closet Bi-fold Doors, Felicia 3355 Matte Black with Clear Glass, Sturdy Tracks Moldings Tr. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the Classic Bi-fold Doors, a stunning addition to any interior space. These doors are crafted from high-quality Solid Core wood and finished with a sleek Matte Black color that creates a sophisticated and modern look. The Clear Glass panes feature 12 Lites, providing a unique design element that elevates any interior decor. The Classic Bi-fold Doors come with Stainless Steel Barn Hardware, ensuring that they operate smoothly and quietly. The hardware is built to last, providing a long-lasting and reliable solution for your interior design needs. With their sleek and modern design, these doors are perfect for any contemporary or modern space. The Felicia collection is a stunning lineup of doors that are designed and manufactured by a leading doors supplier based in Brooklyn. The collection features a range of doors that are ideal for any interior space, from classic designs to contemporary and modern styles. The Classic Bi-fold Doors are an excellent investment for anyone looking to add a touch of elegance and sophistication to their interior decor. With their Solid Core construction and high-quality materials, these doors are both stylish and functional. Whether you're renovating your home, office, or commercial space, the Felicia collection offers a wide range of options that will suit any interior design project. In conclusion, the Classic Bi-fold Doors are a perfect solution for anyone looking to add a touch of modern elegance to their interior decor. With their sleek and stylish design, these doors are ideal for any contemporary or modern space. The Felicia collection offers a wide range of options to suit any interior design project, making them the perfect investment for any home or commercial space. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.