Sliding Closet Bi-fold Doors 36 x 80 inches, BASIC 3002 Oak Franko
- Mfr # BASIC3002BF-DUFR-36x80 (2* 18x80)
- Zoro # G923214673
Key Features
Specifications
Product Information
- MFR #
- BASIC3002BF-DUFR-36x80 (2* 18x80)
- Zoro #
- G923214673
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 36 in
Details
- Door Material
- Solid Wood with Honeycomb
- Door Color
- Oak Franko
- Hardware Finish
- Prefinished
- Item
- Interior bi-fold door
Description
SET INCLUDES:
- 2 Doors Slabs;
- Track;
- Pivot Set;
- Pivot Brackets;
- Converging Panel Aliger;
- Door Knob;
- Installation Manual;
- Screws for hardware;
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our stunning "Modern Bi-fold Doors" - the perfect addition to any contemporary interior. Made of high-quality wood with a solid core, these doors feature a sleek, flush design in a color with the Basic collection name, ideal for adding a touch of elegance to your space. Whether you're renovating your home or designing a new space, our Modern Bi-fold Doors are the ideal choice. Located in New York City, our interior doors are the perfect solution for anyone looking for stylish and functional doors that will elevate their home's overall aesthetic. Don't miss out on this unique opportunity to add a touch of modern sophistication to your space.
SOLID CORE
Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.