Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 36" x 80", Lucia 2552 Oak with Frosted Glass
- Mfr # LUCIA2552BF-DUB-36
- Zoro # G923238310
product price:Â
$
2,155.99
/ea
Key Features
Door Color
Oak
Door Material
Solid Core
Door Height
80 in
Door Width
36 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUCIA2552BF-DUB-36
- Zoro #
- G923238310
- UPC #
- 197890098733
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 36 in
Details
- Item
- Interior bi-fold door
- Door Color
- Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Description
Sliding Closet Bi-fold Doors, Lucia 2552 Oak with Frosted Glass, Sturdy Tracks Moldings Trims Hard. SET INCLUDES: 2 Doors Slabs Track Pivot Set Pivot Brackets Converging Panel Aliger Door Knob Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Presenting the exquisite "Modern Bi-Fold Doors" from our esteemed Lucia collection, a true testament to superior craftsmanship and contemporary design. Constructed with precision from solid wood in a captivating Oak color, these doors effortlessly combine modern aesthetics with the warmth of natural materials. The Lucia collection is renowned for its timeless appeal, and these bi-fold doors exemplify its allure. The sleek lines and minimalist design create a sense of openness, seamlessly integrating into any interior while elevating its overall ambiance. The Oak finish adds a touch of sophistication, infusing your space with an air of refined luxury. With three lites of Frosted Glass, these doors achieve the perfect balance between privacy and natural light. The frosted glass panels not only enhance the visual appeal but also allow for a soft, diffused glow to fill the room, creating an inviting atmosphere. Ideal for spaces where privacy is desired without compromising on the flow of light, these bi-fold doors provide a harmonious combination of functionality and elegance. We cordially invite you to experience the beauty and craftsmanship of our Modern Bi-Fold Doors at our exclusive showroom in New York. Our showroom showcases the meticulous artistry and attention to detail that goes into each door, allowing you to witness firsthand the exceptional quality that sets our products apart. The Modern Bi-Fold Doors from the Lucia collection are a perfect choice for homeowners seeking to enhance their living spaces and designers looking for premium options to recommend to their clients. Their versatility and contemporary charm make them suitable for various applications, from dividing rooms to creating a seamless transition between indoor and outdoor spaces. Built to withstand the test of time, our doors are crafted with the utmost care, ensuring durability and longevity. The solid wood construction and flawless finish exude a sense of quality and sophistication, becoming a focal point of your interior design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.