Shop SARTODOORS

Sliding Closet Bi-fold Doors 36" x 96", Planum 0012 Walnut

  • Mfr # PLANUM0012BF-WLN-3696
  • Zoro # G923232141

product price: 
$
2,502.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Color
Walnut
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0012BF-WLN-3696
Zoro #
G923232141
UPC #
197890555779
Country of Origin
Italy

Dimensions

Door Height
96 in
Door Thickness
1.6 in
Door Width
36 in

Details

Hardware Finish
Prefinished
Door Color
Walnut
Door Material
Solid Wood with Honeycomb

Description

SET INCLUDES:

  • 2 Doors Slabs
  • Track
  • Pivot Set
  • Pivot Brackets
  • Converging Panel Aliger
  • Door Knob
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing the "Modern Bi-Fold Doors" from the exquisite Planum collection. These stunning doors are meticulously crafted from solid wood, guaranteeing unmatched quality and durability. With a rich Walnut color, they bring a touch of elegance and warmth to any space.

The Modern Bi-Fold Doors feature a sleek flush door design that seamlessly blends with modern interiors. Their clean lines and contemporary aesthetic make them an ideal choice for customers seeking a stylish and functional addition to their home or office.

Experience the allure of these exceptional doors by visiting our exclusive showroom in New York. Our showroom provides a unique opportunity to witness the superior craftsmanship and impeccable quality of the Modern Bi-Fold Doors. Whether you're an interior designer, homeowner, or architect, our showroom offers the perfect setting to explore the endless possibilities and envision these doors transforming your space.

Designed to elevate both style and functionality, the Modern Bi-Fold Doors offer a bi-fold configuration, allowing for versatility and maximizing space utilization. Meticulously designed to meet the highest standards, these doors are sure to become a standout feature in any room.

SOLID Wood CORE

Solid Wood core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a solid Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products