Sliding Closet Bi-fold Doors 48" x 80" (2* 24x80), Veregio 7288 Light Grey Oak with Frosted Glass
- Mfr # VEREGIO7288BF-OAK-48
- Zoro # G509170508
product price:Â
$
1,486.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
MDF
Door Color
Light Grey Oak
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEREGIO7288BF-OAK-48
- Zoro #
- G509170508
- UPC #
- 701466167474
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Light Grey Oak
Dimensions
- Size
- 48" x 80" ( 2* 24x80)
- Door Width
- 1.6
Description
SET INCLUDES:2 Doors SlabsTrackPivot SetPivot BracketsConverging Panel AligerDoor KnobInstallation ManualScrews for hardwareDoors are Not Pre-drilled for the hardware!Thickness of the door slab is 1 9/16in.Introducing the latest addition to our collection of premium interior doors - Modern Bifold Doors, crafted with Solid Core and finished in a stunning Light Grey Oak color. The Veregio collection is a contemporary take on classic design, and these doors are no exception.The beauty of these doors lies in the meticulous attention to detail. Frosted Glass Strips add a subtle touch of sophistication to the doors, making them perfect for modern homes with a minimalist aesthetic. The glass strips also allow for natural light to flow into the space, creating a bright and airy atmosphere.Crafted with care from high-quality wood, these bifold doors are built to last. The Solid Core construction ensures durability and stability, while the Light Grey Oak finish adds a touch of elegance to any room.These doors are not only stylish, but also highly functional. The bifold design allows for maximum space utilization, making them perfect for smaller rooms or areas with limited space. The doors fold inwards, creating a seamless transition between indoor and outdoor spaces, making them perfect for patios or balconies.The Veregio collection is known for its premium quality, and these Modern Bifold Doors are no exception.In summary, if you are looking for a modern, stylish, and highly functional interior door, the Modern Bifold Doors from the Veregio collection are an excellent choice. Crafted from high-quality wood, finished in a beautiful Light Grey Oak color with Frosted Glass Strips, and designed with a bifold mechanism, these doors are sure to impress. Order yours today and elevate the style and functionality of your home.SOLID CORESolid wood core covered by eco-veneer using technology.TOP QUALITYHigh-end film layer that is applied on top of the eco-veneer.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.