Sliding Closet Bi-fold Doors 56" x 84" (2* 28x84), Quadro 4445 Nebraska Grey with Frosted Glass
- Mfr # QUADRO4445BF-NEB-5684
- Zoro # G109170687
product price:Â
$
1,585.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
MDF
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445BF-NEB-5684
- Zoro #
- G109170687
- UPC #
- 701466152326
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Nebraska Grey
Dimensions
- Size
- 56" x 84" ( 2* 28x84)
- Door Width
- 1.6
Description
SET INCLUDES:2 Doors SlabsTrackPivot SetPivot BracketsConverging Panel AligerDoor KnobInstallation ManualScrews for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.Add a touch of elegance and sophistication to your living space with the Modern Bi-fold Doors from the Quadro collection. Made from high-quality wood and MDF, these doors feature a stunning Nebraska Grey finish that will complement any interior decor.The bi-fold design allows for space-saving benefits, making it an excellent choice for areas where space is at a premium. The doors fold effortlessly and smoothly, providing quick and easy access to any room.One of the standout design features of these doors is the frosted glass strips that run the length of each door panel. These strips provide a subtle touch of elegance and allow natural light to filter through, creating a warm and inviting atmosphere in any room.The Modern Bi-fold Doors are a versatile and functional addition to any living space. Whether you're updating an existing space or starting from scratch, these doors are the perfect choice. Their high-quality construction, sleek design, and effortless operation make them a must-have for any modern living space.Order your Modern Bi-fold Doors today and take the first step towards transforming your space into a stylish and functional masterpiece. With their blend of modern design and practicality, these doors are sure to impress and become a focal point of any room. Don't wait, add a touch of sophistication and functionality to your space with the Modern Bi-fold Doors from the Quadro collection.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.