Sliding Closet Bi-fold Doors 60" x 80" (2* 30x80), Sete 6933 Nebraska Grey with Frosted Glass
- Mfr # SETE6933BF-NEB-60
- Zoro # G709167735
Key Features
Specifications
Details
- MFR #
- SETE6933BF-NEB-60
- Zoro #
- G709167735
- UPC #
- 701466144752
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Nebraska Grey
Dimensions
- Size
- 60" x 80" ( 2* 30x80)
- Door Width
- 1.6
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- Trims (2.95" wide);
- track;
- pivot set;
- pivot brackets;
- converging panel aligner;
- door;
- all mounting screws;
Introducing the stunning Modern Bi-fold Doors from the SETE collection, a perfect combination of contemporary design and premium craftsmanship. Made of high-quality wood and MDF, these doors feature a Nebraska Grey finish that brings a touch of sophistication and elegance to any interior space.
The Modern Bi-fold Doors come equipped with 3 frosted glass panels that offer a unique and visually stunning aesthetic. The frosted glass panels add a touch of privacy, while still allowing natural light to flood into the room, creating a warm and welcoming ambiance. The doors' bi-fold mechanism ensures that they are easy to open and close, making them a practical addition to any living space.
Designed with the modern homeowner in mind, the SETE collection is perfect for those who are looking for a high-quality and stylish solution to enhance the look and feel of their home. Whether you're looking to update your living room, bedroom, or any other interior space, the Modern Bi-fold Doors are the perfect choice.
So, if you're looking for a product that combines the best of modern design and functionality, then the Modern Bi-fold Doors from the SETE collection are the perfect choice for you. Order yours today and experience the elegance and sophistication that these doors bring to any room.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.