Shop SARTODOORS

Sliding Closet Bi-fold Doors 60 x 80 inches, BASIC 0111 Arctic White

  • Mfr # BASIC0111BF-MAW-60x80 (2* 30x80)
  • Zoro # G923215281

product price: 
$
1,584.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White
Hardware Finish
Prefinished
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASIC0111BF-MAW-60x80 (2* 30x80)
Zoro #
G923215281
UPC #
-
Country of Origin
Italy
Door Color
White
Hardware Finish
Prefinished
Door Material
Solid Wood with Honeycomb
Item
Interior bi-fold door

Description

SET INCLUDES:

  • 2 Doors Slabs;
  • Track;
  • Pivot Set;
  • Pivot Brackets;
  • Converging Panel Aliger;
  • Door Knob;
  • Installation Manual;
  • Screws for hardware;

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our stunning "Modern Bi-fold Doors" - the perfect addition to any contemporary interior. Made of high-quality wood with a solid core, these doors feature a sleek, flush design in a color with the Basic collection name, ideal for adding a touch of elegance to your space. Whether you're renovating your home or designing a new space, our Modern Bi-fold Doors are the ideal choice. Located in New York City, our interior doors are the perfect solution for anyone looking for stylish and functional doors that will elevate their home's overall aesthetic. Don't miss out on this unique opportunity to add a touch of modern sophistication to your space.

SOLID CORE

Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood with honeycomb Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products