Shop SARTODOORS

Sliding Closet Bi-fold Doors 60 x 80 inches, IMPERIAL 1888 White Enamel

  • Mfr # ROYAL9888BF-EMAL-60
  • Zoro # G923227451

product price: 
$
2,146.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Color
White
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
60 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ROYAL9888BF-EMAL-60
Zoro #
G923227451
UPC #
199171073941
Country of Origin
Italy
Hardware Finish
Prefinish
Door Color
White
Door Material
Solid Wood with Honeycomb
Item
Interior bi-fold door

Description

WHAT INCLUDED:

2 Doors Slabs;
Track;
Pivot Set;
Pivot Brackets;
Converging Panel Aliger;
Door Knob;
Installation Manual;
Screws for hardware; Doors are not pre-drilled for hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.

SMOOTH SURFACE

Exceptional paint coating perfectly applied over laminated wood with a honeycomb and wood core.

NO FORMALDEHYDE

We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products