Sliding Closet Bi-fold Doors 60" x 84" (2* 30x84), Quadro 4445 Cognac Oak with Frosted Glass
- Mfr # QUADRO4445BF-AKA-6084
- Zoro # G109170441
Key Features
Specifications
Product Information
- MFR #
- QUADRO4445BF-AKA-6084
- Zoro #
- G109170441
- UPC #
- 701466150450
- Country of Origin
- Italy
Dimensions
- Size
- 60" x 84" ( 2* 30x84)
- Door Width
- 1.6
Details
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Cognac Oak
Description
SET INCLUDES:
- 2 Doors Slabs
- Track
- Pivot Set
- Pivot Brackets
- Converging Panel Aliger
- Door Knob
- Installation Manual
- Screws for hardware
Doors are not pre-drilled!
Thickness of the door slab is 40 mm or 1 9/16".
Looking for an elegant and space-saving solution for your interior? The Modern Bi-fold Doors made of wood with MDF and a beautiful Cognac Oak color, from the Quadro collection, are the perfect fit. These doors are ideal for small spaces or for separating rooms without taking up too much floor area. The Frosted Glass Strips add a modern touch while maintaining privacy. With various hinge options available, you can choose the one that best suits your needs. Whether you want to create a cozy reading nook or a private home office, the Modern Bi-fold Doors will elevate the look of any room while providing functionality and style.
SOLID CORE
Solid MDF core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a solid MDF and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.