Sliding Closet Bi-fold Doors 60 x 96 inches (2* 30x96), Ego 5010 Marble Oak, Sturdy Tracks, Hardware
- Mfr # EGO5010BF-DMR-60x96 (2* 30x96)
- Zoro # G923215670
Key Features
Specifications
Product Information
- MFR #
- EGO5010BF-DMR-60x96 (2* 30x96)
- Zoro #
- G923215670
- UPC #
- 197890918734
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 60 in
Details
- Door Color
- EGO Marble Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior bi-fold door
Description
An elegant collection of premium natural wood doors with a stunning veneer coating, designed to enhance modern neoclassical interiors
Premium decorative films based on polypropylene are used to create an outstanding imitation effect of a painted surface, while being free from solvents and formaldehyde, making them environmentally friendly. The high-quality material surface is easy to clean and offers excellent resistance against mechanical stress and chemicals.
Finish: Veneer coating in a natural wood tone.
Door core: Solid wood (engineered wood).
Thickness of the door: 1 9/16".
Doors do not have pre-drilled holes for hardware.
What's included:
- 2 door slabs
- Trims (2.95" wide)
- Track
- Pivot set
- Pivot brackets
- Converging panel aligner
- All mounting screws
The Ego Collection introduces a new level of sophistication with its premium natural wood doors featuring a veneer coating. These doors are crafted to elevate the style of any space, combining elegance with durability for a lasting impression.
Designed to save space and provide easy access, the Ego Collection doors are a practical and stylish solution for modern interiors. Their sleek finish and top-notch craftsmanship ensure they stand the test of time, making them an excellent investment for any home or office.
As a leading door supplier in NYC, we are committed to providing high-quality products that exceed expectations. The Ego Collection's premium natural wood doors with veneer coating are a testament to our dedication to delivering excellence in design and functionality.
In summary, the Ego Collection's premium natural wood doors with veneer coating offer a blend of style, durability, and practicality, making them a perfect choice for any space. Contact us today to elevate your interiors with the timeless elegance of the Ego Collection!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.