Sliding Closet Bi-fold Doors 64" x 80" (2* 32x80), Veregio 7588 Cognac Oak with Frosted Glass
- Mfr # VEREGIO7588BF-AKA-64
- Zoro # G109167434
Key Features
Specifications
Details
- MFR #
- VEREGIO7588BF-AKA-64
- Zoro #
- G109167434
- UPC #
- 701466165640
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Cognac Oak
Dimensions
- Size
- 64" x 80" ( 2* 32x80)
- Door Width
- 1.6
Description
SET INCLUDES:
- 2 Doors Slabs
- Tracks
- Pivot Sets
- Pivot Brackets
- Converging Panel Aligers
- Door Knobs
- Installation Manual
- Screws for hardware
Doors are Not Pre-drilled for the hardware!
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Bi-fold Doors from the Veregio Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, these doors feature a rich and warm Cognac Oak finish that will enhance the look and feel of any room.
The doors come with black frosted glass strips that add a touch of elegance and sophistication to their design. Their bi-fold design makes them perfect for use in smaller rooms or where space is limited.
Part of the Veregio Collection, known for its premium materials and stylish designs, the Modern Bi-fold Doors are a smart investment for any homeowner or business owner. Their elegant and sophisticated design makes them a perfect addition to any interior design.
Upgrade your interior design with the Modern Bi-fold Doors from the Veregio Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.
SOLID CORE
Solid wood core covered by eco-veneer using Soft-touch technology.
TOP QUALITY
High-end film layer that is applied on top of the eco-veneer Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.