Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 64 x 80 inches, BASIC 3001 Caramel Oak, Sturdy Tracks Moldings Trims
- Mfr # BASIC3001BF-NATUR-64x80 (2* 32x80)
- Zoro # G323214488
product price:Â
$
1,584.99
/ea
Key Features
Door Color
Caramel Oak
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
64 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC3001BF-NATUR-64x80 (2* 32x80)
- Zoro #
- G323214488
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Caramel Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior bi-fold door
Description
Sliding Closet Bi-fold Doors 64 x 80 inches, BASIC 3001 Caramel Oak, Sturdy Tracks Moldings Trims.