Sliding Closet Bi-fold Doors 64" x 84" (2* 32x84), Quadro 4113 Matte Black with Frosted Glass
- Mfr # QUADRO4113BF-BLK-6484
- Zoro # G109168820
Key Features
Specifications
Details
- MFR #
- QUADRO4113BF-BLK-6484
- Zoro #
- G109168820
- UPC #
- 701466139089
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Matte Black
Dimensions
- Size
- 64" x 84" ( 2* 32x84)
- Door Width
- 1.6
Description
SET INCLUDES:
- 2 Doors Slabs
- Track
- Pivot Set
- Pivot Brackets
- Converging Panel Aliger
- Door Knob
- Installation Manual
- Screws for hardware
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Bi-fold Doors from the Quadro collection, a perfect choice for those looking to update their home or office with a modern and functional design. Made from high-quality wood and MDF, these doors are finished with a stylish matte black color that adds a touch of sophistication to any space.
The doors feature unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive pieces. These glass strips let natural light through while still maintaining privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.
These bi-fold doors are perfect for those looking to maximize their living space without sacrificing style or functionality. The doors fold smoothly and efficiently, creating a seamless look that enhances the overall design of your space.
Whether you're renovating your home or updating your office space, the Modern Bi-fold Doors from the Quadro collection are the perfect choice. With their sleek design, unique glass inserts, and high-quality construction, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern bi-fold doors.
SOLID MDF CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a solid MDF and will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.