Sliding Closet Bi-fold Doors 64" x 84" (2* 32x84), Sete 6933 Light Grey Oak with Frosted Glass
- Mfr # SETE6933BF-OAK-6484
- Zoro # G109168752
Key Features
Specifications
Details
- MFR #
- SETE6933BF-OAK-6484
- Zoro #
- G109168752
- UPC #
- 701466148574
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Light Grey Oak
Dimensions
- Size
- 64" x 84" ( 2* 32x84)
- Door Width
- 1.6
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- Trims (2.95" wide);
- track;
- pivot set;
- pivot brackets;
- converging panel aligner;
- door;
- all mounting screws;
Introducing our sleek and stylish "Modern Bi-fold Doors" from the SETE collection, featuring a contemporary design with a Light Grey Oak finish and 3 Frosted Glass panels. Made with high-quality wood and MDF, these doors are not only durable but also eco-friendly. The Frosted Glass panels provide privacy while allowing natural light to flow through, creating an open and airy atmosphere. The Matte Black hardware adds a modern touch, completing the look of these stunning Bi-fold doors. Perfect for modern living spaces and practical storage areas, these doors are easy to install and use. Upgrade your home with our SETE Modern Bi-fold Doors and enjoy the perfect blend of functionality and style.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.