Shop SARTODOORS

Sliding Closet Bi-fold Doors 64" x 96" (2* 32x96), Louver 3388 Primed White

  • Mfr # LOUVER3388BF-PRI-6496
  • Zoro # G923266139

product price: 
$
2,840.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Primed
Door Height
96 in
Door Material
Solid Core
Door Width
64 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LOUVER3388BF-PRI-6496
Zoro #
G923266139
UPC #
197890038579
Country of Origin
Italy
Door Color
Primed
Door Material
Solid Core
Hardware Finish
Prefinished
Item
Interior bi-fold door

Description

White double louvered pivot doors with horizontal slats for ventilation, airflow, and privacy. The louver design combines style and function, making these interior doors ideal for closets, pantries, laundry rooms, bathrooms, and utility spaces. Paintable finish allows easy customization to match modern, traditional, or farmhouse interiors.

SET INCLUDES:

2 Door Slabs;
Track;
Pivot Set;
Pivot Brackets;
Converging Panel Aligner;
Door Knob;
Installation Manual;
Screws for hardware; Doors are not pre-drilled for hardware.

SOLID CORE

Crafted from wood and reinforced with a manufacturing wood core for strength, durability, and the solid wood feel while remaining stable and lightweight.

SMOOTH SURFACE

Paintable primed coating applied over laminated wood. Ready for finishing to any color or style.

NO FORMALDEHYDE

Made with eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare environments.

CONSTRUCTION

Engineered from a solid, seamless wood structure with a durable core. Long-lasting, low-maintenance, and designed for ventilation and airflow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products