Sliding Closet Bi-fold Doors 72" x 80" (2* 36x80), Sete 6933 Nordic White with Frosted Glass
- Mfr # SETE6933BF-NOR-72
- Zoro # G109168448
Key Features
Specifications
Product Information
- MFR #
- SETE6933BF-NOR-72
- Zoro #
- G109168448
- UPC #
- 701466146691
- Country of Origin
- Italy
Dimensions
- Size
- 72" x 80" ( 2* 36x80)
- Door Width
- 1.6
Details
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- White
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- Trims (2.95" wide);
- track;
- pivot set;
- pivot brackets;
- converging panel aligner;
- door;
- all mounting screws;
Introducing the exquisite Modern Bi-fold Doors from the SETE collection, an ideal blend of contemporary style and top-notch craftsmanship. Constructed with high-quality wood and MDF, these doors feature a sleek Nordic White finish that adds a touch of elegance and sophistication to any interior space.
The Modern Bi-fold Doors are designed with 3 frosted glass panels that provide a unique and visually striking look. The frosted glass panels allow for natural light to flow into the room while still maintaining privacy, creating a cozy and inviting atmosphere. The bi-fold mechanism of the doors ensures easy operation, making them a practical and convenient addition to any home.
The SETE collection is crafted with modern homeowners in mind, making it a perfect choice for those who desire a high-quality and stylish solution to enhance the aesthetics of their homes. The Modern Bi-fold Doors are a versatile addition to any room, whether it be the living room, bedroom, or any other interior space.
If you're looking for a product that blends modern design with functionality, then the Modern Bi-fold Doors from the SETE collection are an excellent choice for you. These doors provide an unparalleled experience of elegance and sophistication that is sure to impress. Order yours today and experience the difference that these doors can make in your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.