Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 72 x 80 inches, BASIC 3001 Antique Oak, Sturdy Tracks Moldings Trims
- Mfr # BASIC3001BF-OANTI-72x80 (2* 36x80)
- Zoro # G123215784
product price:Â
$
1,584.99
/ea
Key Features
Door Color
Antique Oak
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
72 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BASIC3001BF-OANTI-72x80 (2* 36x80)
- Zoro #
- G123215784
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 72 in
Details
- Door Color
- Antique Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior bi-fold door
Description
Sliding Closet Bi-fold Doors 72 x 80 inches, BASIC 3001 Antique Oak, Sturdy Tracks Moldings Trims.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.