Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 72" x 84" (2* 36x84), Lucia 8831 White Silk
- Mfr # LUCIA8831BF-WS-7284
- Zoro # G109167144
product price:Â
$
1,641.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
MDF
Door Color
White Silk
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA8831BF-WS-7284
- Zoro #
- G109167144
- UPC #
- 701466163771
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- White Silk
Description
SET INCLUDES:2 Doors SlabsTrackPivot SetPivot BracketsConverging Panel AligerDoor KnobInstallation ManualScrews for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.Introducing the Modern Bi-fold Doors from the Lucia Collection, a stylish and practical solution for any modern interior. Made from premium quality wood with a solid core, these doors feature a sleek and sophisticated White Silk finish that will elevate the look and feel of any room.The doors come with a 3-panel design, adding a touch of elegance to any space. Their versatile design makes them perfect for use in both residential and commercial spaces.The Modern Bi-fold Doors from the Lucia Collection are designed to fold neatly and compactly, saving valuable floor space and providing a clean and modern look. Their practical design makes them perfect for use in areas where traditional swinging doors would take up too much space.Part of the Lucia Collection, known for its timeless designs and superior quality materials, the Modern Bi-fold Doors are a smart investment for any homeowner or business owner. Their durable construction ensures that they will last for years to come, making them a great addition to any interior design.Upgrade your interior design with the Modern Bi-fold Doors from the Lucia Collection and experience the perfect combination of style and functionality. Whether you are looking to update your home or office, these doors are sure to impress. Don't wait any longer, order yours today and transform your space with this stunning addition.SOLID CORESolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.