Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 72x80 inches Black Solid Core Modern Interior
Mfr # QUADRO4088BF-GLB-72
Zoro # G923239546
product price:Â
$
2,146.99
/ea
Key Features
Door Color
Gloss Black
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
72 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4088BF-GLB-72
- Zoro #
- G923239546
- UPC #
- 199171103181
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 72 in
Details
- Door Color
- Gloss Black
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinish
- Item
- Interior bi-fold door
Description
Sliding Closet Bi-fold Doors 72x80 inches Black Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- interior use 2 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. BIFOLD hardware included. Hardware requires extra 2 3/4" of opening height. Recommended opening: 64 11/16" x 82 3/4" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home. A perfect choice for interiors that want to stand out. SET INCLUDES: 2 Doors Slabs; Track; Pivot Set; Pivot Brackets; Converging Panel Aliger; Door Knob; Installation Manual; Screws for hardware; Doors are not pre-drilled for hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional high-gloss coating flawlessly applied over a durable laminated wood structure with a honeycomb and wood core. The mirror-smooth surface enhances both strength and modern elegance. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers.SOUND ATTENUATION Door's 40mm thick solid wood with honeycomb CONSTRUCTION yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.