Sliding Closet Bi-fold Doors 84" x 84" (2* 42x84), Planum 0014 Matte Grey

  • Mfr # PLANUM0014BF-GRE-8484
  • Zoro # G923228830
product price: 
$
2,347.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
84 in
Door Color
Matte Grey
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM0014BF-GRE-8484
Zoro #
G923228830
UPC #
197890569493
Country of Origin
Italy

Dimensions

Door Height
84 in
Door Thickness
1.6 in
Door Width
84 in

Details

Door Color
Matte Grey
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Description

SET INCLUDES:

  • 2 Doors Slabs
  • Track
  • Pivot Set
  • Pivot Brackets
  • Converging Panel Aliger
  • Door Knob
  • Installation Manual
  • Screws for hardware

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing the "Modern Bi-Fold Doors" from the esteemed Planum collection. These exceptional doors are expertly crafted from solid wood, ensuring unparalleled durability and timeless appeal. With a captivating grey color, they bring a contemporary and sophisticated touch to any space.

The Modern Bi-Fold Doors feature a sleek flush door design that seamlessly integrates with modern interiors. Their clean lines and minimalist aesthetic make them an ideal choice for customers seeking a stylish and functional addition to their home or office.

Experience the allure of these remarkable doors by visiting our exclusive showroom in New York. Our showroom offers a unique opportunity to witness the superior craftsmanship and impeccable quality of the Modern Bi-Fold Doors. Whether you're an interior designer, homeowner, or architect, our showroom provides the perfect environment to explore the endless possibilities and envision these doors transforming your space.

Designed to elevate both style and functionality, the Modern Bi-Fold Doors offer a bi-fold configuration, allowing for versatility and maximizing space utilization. Meticulously designed to meet the highest standards, these doors are certain to become a standout feature in any room.

SOLID Wood CORE

Solid Wood core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a solid Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products