Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bi-fold Doors 84" x 84" (2* 42x84), Quadro 4111 Matte Black with Glass
- Mfr # QUADRO4111BF-BLK-8484
- Zoro # G709167148
product price:Â
$
1,768.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111BF-BLK-8484
- Zoro #
- G709167148
- UPC #
- 701466141028
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Matte Black
Description
SET INCLUDES:2 Doors SlabsTrackPivot SetPivot BracketsConverging Panel AligerDoor KnobInstallation ManualScrews for hardwareDoors are Not Pre-drilled! It is not recommended to paint.Thickness of the door slab is 1 9/16in.Introducing the modern and sleek Quadro collection of Bi-fold doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are designed to seamlessly blend into any contemporary interior, making them a perfect addition to modern homes and commercial spaces.The Matte Black finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come.The Bi-fold doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create a seamless transition between indoor and outdoor spaces or want to create a flexible partition for your living areas, these doors are the perfect solution.One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The doors also feature a smooth and easy-to-use folding mechanism that makes opening and closing them a breeze, making them a great choice for busy households and commercial spaces.So if you're looking for a premium-quality Bi-fold door that's not just aesthetically pleasing but also offers exceptional functionality and durability, look no further than the Quadro collection. With its timeless design, high-quality materials, and exceptional performance, these doors are sure to impress and elevate the style and functionality of any space they are installed in.solid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.