Sliding Closet Bi-fold Doors 84" x 96" (2* 42x96), Quadro 4445 Light Grey Oak with Frosted Glass
- Mfr # QUADRO4445BF-OAK-8496
- Zoro # G109167281
product price:Â
$
2,192.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
MDF
Door Color
Light Grey Oak
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445BF-OAK-8496
- Zoro #
- G109167281
- UPC #
- 701466156211
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- MDF
- Door Color
- Light Grey Oak
Dimensions
- Size
- 84" x 96" ( 2* 42x96)
- Door Width
- 1.6
Description
SET INCLUDES:2 Doors SlabsTrackPivot SetPivot BracketsConverging Panel AligerDoor KnobInstallation ManualScrews for hardwareDoors are Not Pre-drilled!Thickness of the door slab is 1 9/16in.The Modern Bi-fold Doors from the Quadro collection are a stylish and practical addition to any home or office space. Made from high-quality wood and MDF, these doors feature a beautiful Light Grey Oak finish that will complement any interior decor.One of the standout design features of these bi-fold doors is the frosted glass strips that run the length of each door. These strips provide a subtle touch of elegance and allow natural light to filter through, creating a warm and inviting ambiance in any room.The bi-fold design allows for the doors to fold and stack neatly to one side, providing easy access to the interior space while saving valuable space in the room. This feature makes them a perfect option for smaller living spaces or areas where a swinging door is not practical.Whether you're looking to update the interior of your home or add a unique touch to your office space, the Modern Bi-fold Doors from the Quadro collection are the perfect choice. Their high-quality construction, sleek design, and effortless operation make them a must-have for any modern living space.Order your Modern Bi-fold Doors today and take the first step towards transforming your space into a stylish and functional masterpiece. With their blend of modern and rustic design, these doors are sure to impress and become a focal point of any room. Don't wait, add a touch of elegance and functionality to your space with the Modern Bi-fold Doors from the Quadro collection.SOLID COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.