Sliding Closet Bi-fold Doors 84 x 96 inches (2* 42x96), Louver 3388 Primed White, Sturdy Tracks
- Mfr # LOUVER3388BF-PRI-8496
- Zoro # G923227925
Key Features
Specifications
Details
- MFR #
- LOUVER3388BF-PRI-8496
- Zoro #
- G923227925
- UPC #
- 197890038630
- Country of Origin
- Italy
- Door Color
- Primed
- Door Material
- Solid Core
- Item
- Interior bi-fold door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Description
White double louvered pivot doors with horizontal slats for ventilation, airflow, and privacy. The louver design combines style and function, making these interior doors ideal for closets, pantries, laundry rooms, bathrooms, and utility spaces. Paintable finish allows easy customization to match modern, traditional, or farmhouse interiors.
SET INCLUDES:
2 Door Slabs;
Track;
Pivot Set;
Pivot Brackets;
Converging Panel Aligner;
Door Knob;
Installation Manual;
Screws for hardware; Doors are not pre-drilled for hardware.
SOLID CORE
Crafted from wood and reinforced with a manufacturing wood core for strength, durability, and the solid wood feel while remaining stable and lightweight.
SMOOTH SURFACE
Paintable primed coating applied over laminated wood. Ready for finishing to any color or style.
NO FORMALDEHYDE
Made with eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare environments.
CONSTRUCTION
Engineered from a solid, seamless wood structure with a durable core. Long-lasting, low-maintenance, and designed for ventilation and airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.