Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors 36x96 inches Black Solid Core Modern Interior
- Mfr # QUADRO4088DBD-BLK-3696
- Zoro # G923238730
product price:Â
$
3,179.99
/ea
Key Features
Door Material
Solid Core
Door Color
Black Matte
Door Height
96 in
Door Width
36 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4088DBD-BLK-3696
- Zoro #
- G923238730
- UPC #
- 197890241757
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
Details
- Door Material
- Solid Core
- Item
- Interior closet bypass door
- Door Color
- Black Matte
- Hardware Finish
- Prefinish
Description
Sliding Closet Bypass Doors 36x96 inches Black Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are No Pre-drilled!?Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. ?We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.