Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors 48 x 84in, Quadro 4113 Matte Black Frosted Glass, Sturdy Rails
Mfr # QUADRO4113DBD-BLK-4884
Zoro # G109170328
product price:Â
$
1,737.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Core
Door Width
48 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4113DBD-BLK-4884
- Zoro #
- G109170328
- UPC #
- 701466137794
- Country of Origin
- Italy
Dimensions
- Size
- 48" x 84" ( 2* 24x84)
- Door Width
- 48 in
- Door Height
- 84 in
Details
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Black Matte
- Item
- Interior closet bypass door
Description
SET INCLUDES:- 2 doors slabs;- Trims 2.95in wide;- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws;Doors are Not Pre-drilled! It is not recommended to paint.Thickness of the door slab is 1 9/16in.Introducing the Modern Closet Bypass Doors from the Quadro collection, a perfect choice for those looking to update their closet space with a modern and functional design. Made from high-quality wood and MDF, these doors are finished with a stylish matte black color that adds a touch of sophistication to any space.The doors feature unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive pieces. These glass strips let natural light through while still maintaining privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.These bypass doors are perfect for those looking to maximize their closet space without sacrificing style or functionality. The doors slide smoothly and efficiently, creating a seamless look that enhances the overall design of your space.Whether you're renovating your home or updating your office space, the Modern Closet Bypass Doors from the Quadro collection are the perfect choice. With their sleek design, unique glass inserts, and high-quality construction, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern closet bypass doors.SOLID COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov