Sliding Closet Bypass Doors 60" x 80" (2* 30x80), Louver 3388 Primed White, Rails Hardware Set
- Mfr # LOUVER3388DBD-PRI-60
- Zoro # G923280609
Key Features
Specifications
Details
- MFR #
- LOUVER3388DBD-PRI-60
- Zoro #
- G923280609
- UPC #
- 197890036841
- Country of Origin
- Italy
- Door Color
- Primed
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 80 in
- Door Width
- 60 in
Description
White double louvered sliding barn doors with horizontal slats for airflow, ventilation, and privacy. The louver design makes these doors practical and stylish, perfect for closets, laundry rooms, pantries, bathrooms, and utility spaces. Paintable primed finish allows customization to match any interior style.
SET INCLUDES:
2 Door Slabs;
Track;
Hangers with wheels;
Door Stops;
Floor Guide;
Round Pulls;
Installation Manual;
Screws for hardware; Doors are not pre-drilled for hardware.
SOLID CORE
Crafted from laminated wood and reinforced with a solid manufacturing wood core for strength, durability, and the natural feel of solid wood while remaining lightweight and stable.
SMOOTH SURFACE
High-quality primed coating applied over the wood core. Ready for painting to match modern, traditional, or farmhouse interiors.
NO FORMALDEHYDE
Made from eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare environments.
CONSTRUCTION
Engineered from solid laminated wood with a durable core. Long-lasting performance, reliable airflow, and easy maintenance for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.