Sliding Closet Bypass Doors 60 x 84 inches, ESSENTIAL 8001 Antique Oak, Rails Hardware Set
- Mfr # BASIC3001DBD-OANTI-6084
- Zoro # G923215069
Key Features
Specifications
Details
- MFR #
- BASIC3001DBD-OANTI-6084
- Zoro #
- G923215069
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Antique Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior closet bypass door
Dimensions
- Door Width
- 60 in
- Door Height
- 84 in
Description
Package Includes:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Closet Bypass Doors from the Essential collectioncollection, the perfect solution for adding a touch of elegance and sophistication to your closet space. Crafted with high-quality wood and solid core construction, these doors are built to last and designed to impress.
The color of these doors adds a modern and sophisticated touch to any closet space, while the flush door design adds to the contemporary aesthetic. These doors are perfect for those looking to update their closet space with a minimalist and modern look.
The bypass feature of these doors allows them to easily slide past each other, saving space and maximizing functionality. This feature is particularly useful in smaller closets where traditional swinging doors may take up too much space.
The Essential collectionis known for its outstanding quality, and these doors are no exception. They are easy to install and maintain, ensuring they will last for years to come.
At Brooklyn Doors, we offer a wide range of interior doors, and we are committed to delivering high-quality products and exceptional customer service. Shop with us today and discover the difference in quality and service.
Solid wood with honeycomb core
Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.
CIPLEX by SARTO
A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.
NO FORMALDEHYDE
Environmentally friendly, made with the latest eco-conscious materials. We are committed to using only the safest components-because we care about the planet, the environment, and your loved ones. Sarto Doors are ideal for use in hospitals, childcare centers, and other sensitive environments.
SOUND ATTENUATION
The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.
CONSTRUCTION
The door is built to last for generations with minimal maintenance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.