Sliding Closet Bypass Doors 72 x 84 inches, Ego 5006 Marble Oak, Rails Hardware Set
- Mfr # EGO5006DBD-DMR-7284
- Zoro # G923215571
Key Features
Specifications
Details
- MFR #
- EGO5006DBD-DMR-7284
- Zoro #
- G923215571
- UPC #
- 197890932990
- Country of Origin
- Italy
- Item
- Interior closet bypass door
- Door Color
- EGO Marble Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Width
- 72 in
- Door Height
- 84 in
Description
Introducing the Ego Collection, a line of premium natural wood doors with a sleek veneer coating that adds a touch of luxury to any space. These doors feature clean lines and a discreet design, embodying simplicity and sophistication. The multi-layer finishing process includes enamels followed by matte varnishes, resulting in a smooth, almost velvety surface. Premium decorative films, crafted from polypropylene, create a striking imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly and conducive to a healthier living environment. The high-quality material surface is easy to clean and offers outstanding resistance against mechanical stress and chemicals.
Finish: Natural wood with veneer coating.
Door Core: Solid wood (engineered wood).
Door Thickness: 1 9/16".
Hardware: Doors have NO pre-drilled holes for hardware.
What's Included:
- 2 door slabs
- Trims (2.95" wide)
- 2 tracks
- 4 door hangers with wheels (require extra 2 1/2" of height)
- 2 floor guides (groove for guide has to be made)
- 2 door stops
- 2 round pulls
- All mounting screws
The Ego Collection offers a blend of premium materials and exquisite craftsmanship, resulting in doors that are not only aesthetically pleasing but also durable and long-lasting. These doors are designed to elevate the style of any interior space while providing practical functionality. Whether for residential or commercial use, the Ego Collection's natural wood doors with veneer coating are a timeless choice that adds elegance and sophistication to any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.