Sliding Closet Bypass Doors 72 x 96 hardware, Quadro 4111 Matte Grey
- Mfr # QUADRO4111DBD-GRE-7296
- Zoro # G923250237
Key Features
Specifications
Details
- MFR #
- QUADRO4111DBD-GRE-7296
- Zoro #
- G923250237
- UPC #
- 197890102560
- Country of Origin
- Italy
- Door Color
- Matte Grey
- Door Material
- Solid Core
- Hardware Finish
- Prefinish
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 96 in
- Door Width
- 84 in
Description
SET INCLUDES:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Closet Bypass Doors from the Quadro collection, a perfect choice for those looking to update their closet space with a modern and functional design. Made from high-quality wood and MDF, these doors are finished with a stylish Grey color that adds a touch of sophistication to any space.
These bypass doors are perfect for those looking to maximize their closet space without sacrificing style or functionality. The doors slide smoothly and efficiently, creating a seamless look that enhances the overall design of your space.
Whether you're renovating your home or updating your office space, the Modern Closet Bypass Doors from the Quadro collection are the perfect choice. With their sleek design and high-quality construction, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern closet bypass doors.
SOLID CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.