Shop SARTODOORS

Sliding Closet Bypass Doors 84x96 hardware Walnut Solid Core Modern Interior

  • Mfr # QUADRO4111DBD-WLN-8496

  • Zoro # G923287202


product price: 
$
2,830.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Walnut
Door Material
Solid Core
Door Height
96 in
Hardware Finish
Prefinish
Door Width
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QUADRO4111DBD-WLN-8496
Zoro #
G923287202
UPC #
197890099884
Country of Origin
Italy

Dimensions

Door Height
96 in
Door Width
84 in

Details

Door Color
Walnut
Door Material
Solid Core
Hardware Finish
Prefinish
Item
Interior closet bypass door

Description

Sliding Closet Bypass Doors 84x96 hardware Walnut Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- interior use 4 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 4 Doors Slabs Tracks Pivot Sets Pivot Brackets Converging Panel Aligers Door Knobs Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16". Introducing the stunning and modern "Quadro" collection of Double Bi-fold doors, crafted from high-quality wood with MDF for exceptional durability and longevity. These doors are the perfect choice for anyone who wants to create a seamless transition between indoor and outdoor spaces, or to create a flexible partition for larger living areas. The Matte Black finish of the doors not only adds a touch of elegance to your interiors but also creates a sophisticated look that's sure to impress. The unique finish is not just visually stunning but is also resistant to scratches, dings, and other wear and tear, ensuring that your doors look as good as new for years to come. The Double Bi-fold doors in the Quadro collection are designed to be extremely versatile and functional, making them an ideal choice for a wide range of applications. Whether you're looking to create an impressive entrance to your patio or backyard or want to create a large, flexible partition for your living areas, these doors are the perfect solution. One of the key features of the Quadro collection is its ability to offer superior insulation, ensuring that your interiors stay comfortable and energy-efficient all year round. The doors also feature a smooth and easy-to-use folding mechanism that makes opening and closing them a breeze, making them a great choice for busy households and commercial spaces. The Double Bi-fold doors in the Quadro collection are available in a range of sizes and configurations, making them a versatile choice for any home or commercial space. Whether you're looking for a simple two-panel configuration or want to create a larger, more impressive entrance, these doors can be customized to suit your specific needs. So if you're looking for a premium-quality Double Bi-fold door that's not just aesthetically pleasing but also of

Ratings & reviews