Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors Black 64x96 (2* 32x96) Solid Core Modern Interior
- Mfr # QUADRO4522DBD-BLK-6496
- Zoro # G923284294
product price:Â
$
3,153.99
/ea
Key Features
Door Color
Black Matte
Door Material
MDF
Hardware Finish
Prefinish
Door Height
96 in
Door Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4522DBD-BLK-6496
- Zoro #
- G923284294
- UPC #
- 197890269140
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 64 in
Details
- Door Color
- Black Matte
- Door Material
- MDF
- Item
- Interior closet bypass door
- Hardware Finish
- Prefinish
Description
Sliding Closet Bypass Doors Black 64x96 (2* 32x96) Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of solid MDF and SOFT-TOUCH eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". Introducing the latest addition to our Quadro collection, the Modern Double Pocket Doors! Made from high-quality wood and MDF, these doors offer durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style. The Modern Double Pocket Doors feature frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. These doors offer a contemporary twist to the traditional pocket door design and are perfect for those who are looking for a modern and stylish option. Installation of the Modern Double Pocket Doors is a breeze with our easy-to-follow instructions and included hardware. The double pocket doors slide effortlessly on the track system, ensuring smooth and seamless operation every time. Our attention to detail and quality craftsmanship ensures that the doors will remain in perfect condition even after years of use. The double pocket doors are not only aesthetically pleasing but also functional. They provide an excellent space-saving solution, making them perfect for small rooms or areas where space is limited. The doors are available in various sizes to fit any room or storage space. Upgrade your home with the Modern Double Pocket Doors and experience the perfect balance of style and functionality. These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home. SOLID MDF CORE Solid MDF core made by laminated wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.