Sliding Closet Bypass Doors, Felicia 3355 Matte Black with Clear Glass, 84" x 84" (2* 42x84)
- Mfr # FELICIA3355DBD-BLK-8484
- Zoro # G923218442
product price:Â
$
3,028.99
/ea
Key Features
Door Height
84 in
Door Width
84 in
Hardware Finish
Prefinished
Door Color
Black Matte
Door Material
Solid Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355DBD-BLK-8484
- Zoro #
- G923218442
- UPC #
- 197890347336
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 84 in
- Door Width
- 84 in
Description
Sliding Closet Bypass Doors, Felicia 3355 Matte Black with Clear Glass, Sturdy Rails Moldings Trim. Set includes:- 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops;- 2 round pulls;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here!Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.Finish - eco-veneer.Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 2 1/2" opening height. Introducing the Classic Closet Bypass Doors, the perfect solution for anyone looking to upgrade their closet space. These doors are crafted from high-quality Solid Core wood and finished with a sleek Matte Black color, providing a contemporary and stylish look. The Clear Glass panes feature 12 Lites, adding a unique design element that elevates any interior decor. The Classic Closet Bypass Doors come with Stainless Steel Barn Hardware, ensuring that they operate smoothly and quietly. The hardware is built to last, providing a reliable solution for your closet design needs. With their modern design and high-quality materials, these doors are perfect for any contemporary or transitional closet space. The Felicia collection is a stunning lineup of doors that are designed and manufactured by a leading wood doors company based in Brooklyn. The collection features a range of doors that are ideal for any interior space, from classic designs to contemporary and modern styles. The Classic Closet Bypass Doors are an excellent investment for anyone looking to add a touch of elegance and sophistication to their closet space. With their Solid Core construction and high-quality materials, these doors are both stylish and functional. Whether you're renovating your home, office, or commercial space, the Felicia collection offers a wide range of options that will suit any interior design project. In conclusion, the Classic Closet Bypass Doors are the perfect solution for anyone looking to upgrade their closet space with a modern and stylish touch. With their sleek design and high-quality materials, these doors are ideal for any contemporary or transitional closet space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.