Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Bypass Doors, Felicia 3599 White Silk with Clear Glass, 84" x 80", Clear Glass
- Mfr # FELICIA3599DBD-WS-84
- Zoro # G923219234
product price:Â
$
2,774.99
/ea
Key Features
Door Height
80 in
Door Color
White
Door Width
84 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599DBD-WS-84
- Zoro #
- G923219234
- UPC #
- 197890351401
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior closet bypass door
Dimensions
- Door Height
- 80 in
- Door Width
- 84 in
Description
Sliding Closet Bypass Doors, Felicia 3599 White Silk with Clear Glass, Sturdy Rails Moldings Trims. Set includes: - 2 doors slabs;- Trims (2.95" wide);- 2 tracks;- 4 door hangers with wheels;- 2 floor guide;- 2 door stops; - 2 round pulls;- all mounting screws; SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled for the hardware. Hardware require extra 2 1/2" opening height. Introducing the Classic Closet Bypass doors from the Felicia Collection, the perfect addition to any home renovation or upgrade project. These beautifully crafted doors are made of high-quality wood with a Solid Core construction for added durability and longevity. The doors come in a sleek White color, adding a touch of elegance and sophistication to your space. The Clear Glass panels provide an added element of style, making them perfect for use in closets or as room dividers. The 9 Lites design of the glass panels allows for an abundance of natural light to enter your space, making it feel brighter and more inviting. These Classic Closet Bypass doors are designed with functionality in mind, making them an ideal solution for saving space in smaller areas. They slide smoothly on the track, making them easy to operate, and are perfect for areas where traditional hinged doors may not be suitable. The Felicia Collection is known for its exceptional craftsmanship and attention to detail, ensuring that these doors will exceed your expectations. Each door is made with precision and care in Brooklyn, ensuring that they meet the highest standards of quality. Upgrade your home's design with these stylish and functional Classic Closet Bypass doors from the Felicia Collection. They are perfect for use in bedrooms, closets, and any other area where space is at a premium. Get yours today and experience the difference they can make in your home. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.