Sliding Closet Bypass Doors, Planum 0010 Vertical Natural Veneer, 72" x 80" (2* 36x80)
- Mfr # PLANUM0010DBD-VSH-72
- Zoro # G923277159
product price:Â
$
2,206.99
/ea
Key Features
Door Height
80 in
Door Color
Vertical Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010DBD-VSH-72
- Zoro #
- G923277159
- UPC #
- 197890082497
- Country of Origin
- Italy
- Door Color
- Vertical Natural Veneer
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 72 in
Description
Sliding Closet Bypass Doors, Planum 0010 Vertical Natural Veneer, Sturdy Rails Moldings Trims Hardware Set, Wood Solid Bedroom Wardrobe Doors-72" x 80" (2* 36x80). Key Features: -- SET INCLUDES- 2 doors slabs, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. All necessary sliding bypass hardware included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 47" x 98 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.