Sliding Closet Bypass Doors, Planum 0012 Walnut, 48" x 84" (2* 24x84)
- Mfr # PLANUM0012DBD-WLN-4884
- Zoro # G923243321
Key Features
Specifications
Details
- MFR #
- PLANUM0012DBD-WLN-4884
- Zoro #
- G923243321
- UPC #
- 197890554031
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Walnut
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Width
- 48 in
- Door Height
- 84 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- 2 doors slabs;
- Trims (2.95" wide);
- 2 tracks;
- 4 door hangers with wheels;
- 2 floor guide;
- 2 door stops;
- 2 round pulls;
- all mounting screws;
Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing our exquisite "Modern Closet Bypass Doors" from the esteemed Planum collection. These doors are meticulously crafted from Solid wood with honeycomb in a rich Walnut color, offering a luxurious and sophisticated addition to your space. With their sleek Flush Door design, they seamlessly integrate into any modern interior.
Visit our NY showroom to experience the superior quality and craftsmanship of our Modern Closet Bypass Doors firsthand. Designed to optimize your closet space, they provide a functional and stylish solution for organizing your belongings. Elevate the aesthetics of your home with these premium doors that effortlessly combine contemporary design and timeless elegance. Don't miss the opportunity to transform your space with our exceptional collection.
SOLID CORE
Solid wood with honeycomb core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.