Shop SARTODOORS

Sliding Closet Bypass Doors, Planum 0014 Oak, 36" x 84" (2* 18x84)

  • Mfr # PLANUM0014DBD-DUB-3684
  • Zoro # G923249088

product price: 
$
2,141.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Height
84 in
Door Color
Oak
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLANUM0014DBD-DUB-3684
Zoro #
G923249088
UPC #
197890559425
Country of Origin
Italy
Door Color
Oak
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished

Dimensions

Door Height
84 in
Door Thickness
1.6 in
Door Width
36 in

Description

SET INCLUDES:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • 2 tracks;
  • 4 door hangers with wheels;
  • 2 floor guide;
  • 2 door stops;
  • 2 round pulls;
  • all mounting screws;

Doors are not pre-drilled! It is not recommended to paint.
Thickness of the door slab is 40 mm or 1 9/16".

Introducing our "Modern Closet Bypass Doors" from the Planum collection, expertly crafted with Solid wood with honeycomb in a stunning Oak color. These doors feature a sleek Flush Door design that adds a touch of sophistication to any space.

Visit our NY showroom to experience the superior craftsmanship and quality of these doors. Designed specifically for closets, they offer a practical and stylish solution for organizing your space. With their smooth bypass mechanism, these doors effortlessly glide along the track, allowing easy access to your belongings.

Constructed from high-quality Solid wood with honeycomb, our Modern Closet Bypass Doors are built to withstand daily use and offer durability that will stand the test of time. The Oak color provides a warm and inviting aesthetic, making them a versatile choice that complements a range of interior styles.

Whether you're a homeowner or a professional designer, our Modern Closet Bypass Doors are a must-have for creating an organized and visually appealing closet space. Upgrade your storage solution with these beautiful and functional doors that combine style, functionality, and lasting quality. Visit our showroom or explore our website to discover more about this exceptional product.

SOLID CORE

Solid wood with honeycomb core made by laminated Wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated Wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of Wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products